Motion
249935
Zinsser® Bulls Eye 1-2-3® Plu Primer - White, 5 gal Container
Mi Item #07961747
MFR #249935
Price$301.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Plu Primer - White, 5 gal Container
Mi Item #07961747
MFR #249935

Mfr description
249935 BEYE 123 5-GL PLUS INT/EXT WATER
  • Advanced Technology Primer
  • Great for all projects– interior and exterior
  • Completely blocks all stains- water, tannin bleed, smoke and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.74/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    400 ft²/gal
  • Size
    5 GALLON
  • VOC Content
    400 to 450 ft²
  • Weight
    10.9 lbs, 1.30 kg

Details

  • Application Temperature Range
    50 to 90 °F, 10 to 32 °C
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Dry Time
    1 hr
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066189150
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    BEY123-03
  • Resin Type
    Water-Based Modified Acrylic
  • UPC_NO
    020066189150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)