Motion
2240
Zinsser® Bulls Eye 1-2-3® Water‐base Primer and Sealer - White, 5 gal Container
Mi Item #07961753
MFR #2240
Price$200.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Water‐base Primer and Sealer - White, 5 gal Container
Mi Item #07961753
MFR #2240

Mfr description
2240 BEYE 5-GL WATERBASE
  • Interior water‐base formula
  • Dries fast – topcoat in one hour
  • Very low odor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.39/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON
  • VOC Content
    100 g/L
  • Weight
    10 lbs, 1.2 kg

Details

  • Application Temperature Range
    50 to 85 °F, 10 to 29 °C
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Dry Time
    30 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.90.0000
  • Manufacturer Upc Number
    047719022404
  • Max Application Temperature
    85 °F, 29 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    BEY-03
  • Resin Type
    Water Based Acrylic
  • UPC_NO
    047719022404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)