Motion
2304
Zinsser® Gardz® Problem Surface Sealer - Clear, 1 qt Container
MI ITEM #07961754
MFR #2304
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Gardz® Problem Surface Sealer - Clear, 1 qt Container
MI ITEM #07961754
MFR #2304

Mfr description
2304 GARDZ QT
  • Repairs torn paper on damaged drywall, eliminates bubbles
  • Seals skim coats & spackling
  • Protects new drywall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    350 to 450 ft²/gal
  • Net Weight
    2.5 lbs
  • Size
    1 qt.
  • VOC Content
    350 to 450 ft²
  • Weight
    8.4 lbs, 1 kg

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Coverage
    350 to 450 ft²/gal
  • Dry Time
    1 hr.
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    047719023043
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    GDZ-01
  • Resin Type
    Styrenated Acrylic Emulsion
  • UPC_NO
    047719023043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)