Motion
3608
Zinsser® Cover-Stain® Water Base Primer - White, 13 oz Container
Mi Item #07961757
MFR #3608
Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Cover-Stain® Water Base Primer - White, 13 oz Container
Mi Item #07961757
MFR #3608

Mfr description
3608 COVERSTAIN 13-OZ +SPRAY
  • Currently only available in Southern Californnia
  • Advanced formula water-base
  • Dries to a hard, flat finish
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.81/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Coverage Range
    400 to 450 ft²/gal
  • Size
    13 OZ. SPRAY
  • VOC Content
    450 g/L
  • Weight
    11.1 lbs, 1.33 kg

Details

  • Application Temperature Range
    40 to 90 °F, 4 to 32 °C
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Dry Time
    30 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Flash Point
    83 °F, 28 °C
  • Harmonization Code
    3208.90.0000
  • Manufacturer Upc Number
    047719036081
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    40 °F, 4 °C
  • MSDS ID Number
    CVS-09
  • Resin Type
    Vt Styrenated Modified Alkyd
  • UPC_NO
    047719036081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)