Motion
3544
Zinsser® Bulls Eye® Oil-base Primer - White, 1 qt Container
Mi Item #07961762
MFR #3544
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye® Oil-base Primer - White, 1 qt Container
Mi Item #07961762
MFR #3544

Mfr description
3544 BEYE QT OIL BASE
  • High-hiding formula
  • Blocks water stains, nicotine & graffiti
  • Sands easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    QUART
  • Weight
    12.9 lbs, 1.55 kg

Details

  • Application Temperature Range
    40 to 90 °F, 5 to 32 °C
  • Base Type
    Oil
  • Color
    White
  • Dry Time
    2 hrs 40 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    104 °F, 40 °C
  • Harmonization Code
    3208.10.0000
  • Manufacturer Upc Number
    047719035442
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    40 °F, 4 °C
  • MSDS ID Number
    BEY-05
  • Resin Type
    Alkyd
  • UPC_NO
    047719035442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)