Motion
3551
Zinsser® High Hide Cover-Stain® Oil-base Primer - White, 1 gal Container
Mi Item #07961766
MFR #3551
Price$74.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® High Hide Cover-Stain® Oil-base Primer - White, 1 gal Container
Mi Item #07961766
MFR #3551

Mfr description
3551 COVERSTAIN 1-GL HIGH HIDE
  • Oil-base primer-sealer
  • Interior and exterior
  • Blocks cedar & redwood bleed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.46/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    White
  • Finish
    FLAT
  • Flash Point
    46 °C
  • Harmonization Code
    3208.10.0000
  • Manufacturer Upc Number
    047719035510
  • MSDS ID Number
    CVS-04
  • UPC_NO
    047719035510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)