Motion
3959
Zinsser® Odorless Oil-base Stain Blocker - Bright White, 13 oz Container
Mi Item #07961775
MFR #3959
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Odorless Oil-base Stain Blocker - Bright White, 13 oz Container
Mi Item #07961775
MFR #3959

Mfr description
3959 BEYE 13 OZ ODORLESS +SPRAY
  • Seals stains from water, fire and smoke damage
  • Oil-base performance when odour is a concern
  • Non-yellowing, dries flat, sands easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.38/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Coverage Range
    9 to 12 ft²
  • Net Weight
    13 oz.
  • Size
    13 oz.
  • VOC Content
    9 ft²
  • Weight
    11.1 lbs, 1.33 kg

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Oil
  • Color
    Bright White
  • Color Family
    White
  • Dry Time
    1 hr.
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    -156 °F, -104 °C
  • Harmonization Code
    3208.10.0000
  • Manufacturer Upc Number
    047719039587
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    OLS-02
  • Resin Type
    Acrylic Copolymer
  • UPC_NO
    047719039587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)