Motion
3954
Zinsser® Odorless Oil-base Stain Blocker - White, 1 qt Container
MI ITEM #07961776
MFR #3954
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Odorless Oil-base Stain Blocker - White, 1 qt Container
MI ITEM #07961776
MFR #3954

Mfr description
3954 BEYE QT HIGH HIDE ODORLESS
  • Odorless
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    9 to 12 ft²
  • Net Weight
    3.5 lbs
  • Size
    1 qt.
  • VOC Content
    9 ft²
  • Weight
    13 oz

Details

  • Application Temperature Range
    40 to 90 °F
  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Coverage
    350-400 ft²/gal
  • Dry Time
    1 to 2 hr.
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • Flash Point
    -156 °F, -104 °C
  • Harmonization Code
    3208.90.0000
  • Manufacturer Upc Number
    047719039549
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    OLS-01
  • Resin Type
    Synthetic Oil-based Alkyd
  • UPC_NO
    047719039549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)