Motion
60004
Zinsser® Peel Stop® Clear Binding Primer - Clear, 1 qt Container
Mi Item #07961782
MFR #60004
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Peel Stop® Clear Binding Primer - Clear, 1 qt Container
Mi Item #07961782
MFR #60004

Mfr description
60004 PEELSTOP QT
  • Extends the serviceable life of problem surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Net Weight
    2.66 lbs
  • Size
    1 qt.
  • VOC Content
    300 to 400 ft²
  • Weight
    8.7 lbs, 1.04 kg

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Coverage
    300 to 400 ft²/gal
  • Dry Time
    2 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    047719600046
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    PST-02
  • Resin Type
    Vinyl Acrylic Copolymer
  • UPC_NO
    047719600046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)