Motion
271198
Zinsser® BONDZ® Maximum Adhesion Primer - White, 1 qt Container
Mi Item #07961788
MFR #271198
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® BONDZ® Maximum Adhesion Primer - White, 1 qt Container
Mi Item #07961788
MFR #271198

Mfr description
271198 ZINSSR QT BONDZ
  • Water-base primer-sealer
  • Interior and exterior
  • Use with any topcoat, including solvent based and epoxies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    400 ft²/gal
  • Size
    QUART
  • VOC Content
    400 ft²
  • Weight
    10.2 lbs, 1.22 kg

Details

  • Application Temperature Range
    36 to 90 °F, 2 to 32 °C
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Dry Time
    30 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    020066228798
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    36 °F, 2 °C
  • MSDS ID Number
    BNZ-01
  • Resin Type
    Acrylic
  • UPC_NO
    020066228798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)