Motion
256261
Zinsser® BONDZ® Maximum Adhesion Primer - White, 1 gal Container
Mi Item #07961789
MFR #256261
Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® BONDZ® Maximum Adhesion Primer - White, 1 gal Container
Mi Item #07961789
MFR #256261

Mfr description
256261 BONDZ 1-GL PRIMER
  • Water-base primer-sealer
  • Interior and exterior
  • Use with any topcoat, including solvent based and epoxies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.49/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    400 ft²/gal
  • Net Weight
    12 lbs
  • Size
    1 gal.
  • VOC Content
    400 ft²
  • Weight
    10.2 lbs, 1.22 kg

Details

  • Application Temperature Range
    36 to 90 °F
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Coverage
    400 ft²/gal
  • Dry Time
    30 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Flat
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066200923
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    36 °F, 2 °C
  • MSDS ID Number
    BNZ-01
  • Resin Type
    Acrylic
  • UPC_NO
    020066200923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)