Motion
293233
Zinsser® Dryfall Commercial and Industrial Waterborne Coating - Black, 5 gal Container
MI ITEM #07961796
MFR #293233
Price$156.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Dryfall Commercial and Industrial Waterborne Coating - Black, 5 gal Container
MI ITEM #07961796
MFR #293233

Mfr description
293233 ZINSSR 5-GL WATERBORNE DRYFALL
  • Low odor, water-base formula
  • May be used on bare or painted surfaces, such as drywall, wood, cured plaster, concrete, masonry, stucco, aluminum, vinyl, galvanized steel, and PVC
  • Flash rust resistant, may be applied to HVAC ductwork and pipes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$156.02/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    300 to 400 ft²/gal
  • Size
    5 gal (US)
  • VOC Content
    50 g/L
  • Weight
    11.2 to 11.3 lbs, 1.34 to 1.35 kg

Details

  • Application Temperature Range
    50 to 90 °F, 10 to 32 °C
  • Base Type
    Water
  • Color
    Black
  • Color Family
    Black
  • Dry Time
    15 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066309916
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    ZNR-29
  • Resin Type
    Acrylic
  • UPC_NO
    020066309916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)