Motion
307648
Zinsser® Odor Killing Primer - Clear, 1 qt Container
MI ITEM #07961801
MFR #307648
Price$24.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Odor Killing Primer - Clear, 1 qt Container
MI ITEM #07961801
MFR #307648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.32/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    350 to 400 ft²/gal
  • Size
    1 QUART
  • VOC Content
    100 g/L
  • Weight
    9.1 lbs, 1.09 kg

Details

  • Application Temperature Range
    40 to 90 °F, 4 to 32 °C
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Dry Time
    25 to 30 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066334000
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    40 °F, 4 °C
  • MSDS ID Number
    ZNR-32
  • Resin Type
    Styrene Copolymer
  • Surface
    Metal
  • UPC_NO
    020066334000

Overview

Mfr description
307648 ZINSSR QT ODOR KILLING PRIMER
  • Great for wood sub-floors, cabinets and walls
  • Applies white, dries clear
  • Compatible with all paints and clear finishes
  • Dries in 45 minutes
  • Low odor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought