Motion
02754
Zinsser® PERMA-WHITE® Mold & Mildew-Proof™ Semi Gloss Finish Paint - Water Based Base, Interior, 1 qt , Can, White Color
Mi Item #07961805
MFR #02754
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® PERMA-WHITE® Mold & Mildew-Proof™ Semi Gloss Finish Paint - Water Based Base, Interior, 1 qt , Can, White Color
Mi Item #07961805
MFR #02754

Mfr description
2754 PERMWH QT SEMI-GLOSS
  • Mold & Mildew-Proof™* paint film- guaranteed for 5 years
  • Washable, scrubbable, stain & moisture resistant finish
  • Self-priming – sticks to surface without sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt (US)

Details

  • Additional Details
    Sheen: Semi Gloss | Container Size: 1 qt
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Type
    Can
  • Contains
    Paint Only
  • Exposure
    Interior
  • Exposure Conditions
    Moisture Exposure
  • Finish
    Semi-Gloss
  • For Use On
    Basements, Bathrooms
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    047719027546
  • MSDS ID Number
    PWH-02
  • Resin Type
    Water-based Acrylic
  • Surface
    Interior Wall
  • Technical Data Sheet
  • UPC_NO
    047719027546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)