Specifications
Dimensions
- Container Size1 gal (US)
Details
- Base TypeWater
- ColorWhite
- ExposureInterior
- FinishSemi-Gloss
- Harmonization Code3209.10.0000
- Manufacturer Upc Number047719027119
- MSDS ID NumberPWH-02
- Resin TypeWater-based Acrylic
- Technical Data Sheet
- UPC_NO047719027119
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)