Specifications
Dimensions
- Container Size5 gal (US)
Details
- Base TypeWater
- ColorWhite
- ExposureInterior
- FinishSemi-Gloss
- Harmonization Code3209.10.0000
- Manufacturer Upc Number047719027706
- MSDS ID NumberPWH-02
- Resin TypeWater-based Acrylic
- Technical Data Sheet
- UPC_NO047719027706
Overview
Mfr description
2770 PERMWH 5-GL EGGSHELL
- Mold & Mildew-Proof™* paint film- guaranteed for 5 years
- Washable, scrubbable, stain & moisture resistant finish
- Self-priming – sticks to surface without sanding
- Fade Resistant
- Water-base, low odor
- Tintable to off-white, pastel and medium colors