Specifications
Dimensions
- Container Size1 gal (US)
Details
- Base TypeWater
- ColorWhite
- ExposureExterior
- Harmonization Code3209.90.0000
- Manufacturer Upc Number047719031017
- MSDS ID NumberPWH-01
- Resin TypeWater-based Acrylic
- Technical Data Sheet
- UPC_NO047719031017
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)