Motion
3130
Zinsser® PERMA-WHITE® Mold & Mildew-Proof™ Semi Gloss Finish Paint - Water Base, Exterior, 5 gal , Bucket, White Color
MI ITEM #07961817
MFR #3130
Price$328.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® PERMA-WHITE® Mold & Mildew-Proof™ Semi Gloss Finish Paint - Water Base, Exterior, 5 gal , Bucket, White Color
MI ITEM #07961817
MFR #3130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.51/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Base Type
    Water
  • Color
    White
  • Exposure
    Exterior
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    047719031307
  • MSDS ID Number
    PWH-01
  • Resin Type
    Water-based Acrylic
  • Technical Data Sheet
  • UPC_NO
    047719031307

Overview

Mfr description
3130 PERMWH 5-GL EXTERIOR SEMI GLOSS
  • Mold & Mildew-Proof™* paint film - guaranteed for 5 years
  • Durable, long lasting finish - guaranteed for 15 years
  • Self-Priming - sticks to surfaces without sanding
  • Fade Resistant
  • Resists dirt and moisture
  • Tintable to any off-white, pastel or medium earthtone color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought