Motion
301902
780 Elastomeric Roof Coating - 1 gal, White Color
Mi Item #07961819
MFR #301902
Price$56.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
780 Elastomeric Roof Coating - 1 gal, White Color
Mi Item #07961819
MFR #301902

Mfr description
301902 R-O 0.9 GL 17 YEAR ELASTOMERIC
  • 85% Reflective
  • Rain resistant in 2 hours
  • Mildew resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.98/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    0.9 gal.
  • VOC Content
    0 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Water
  • Color
    White
  • Coverage
    100 ft²/gal
  • Dry Time
    2 to 24 hr.
  • Finish
    Unfinished
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066324117
  • MSDS ID Number
    ROC-64
  • Resin Type
    Water-Based Acrylic
  • Surface
    Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
  • Technical Data Sheet
  • UPC_NO
    020066324117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)