Motion
301993
750 Elastomeric Roof Coating - 4.75 gal, White Color
Mi Item #07961822
MFR #301993
Price$190.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Elastomeric Roof Coating - 4.75 gal, White Color
Mi Item #07961822
MFR #301993

Mfr description
301993 R-O 4.75 GL 10 YEAR ELASTOMERIC
  • 75% Reflective
  • Rain resistant in 4 hours
  • Mildew resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$190.06/each

Specifications

Dimensions

  • Container Size
    4.75 gal (US)
  • Size
    4.75 gal.
  • VOC Content
    0 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Water
  • Color
    White
  • Coverage
    100 ft²/gal
  • Dry Time
    4 to 8 hr.
  • Finish
    Unfinished
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066324292
  • MSDS ID Number
    ROC065
  • Resin Type
    Water-Based Acrylic
  • Surface
    Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
  • Technical Data Sheet
  • UPC_NO
    020066324292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)