Motion
301904
710 Elastomeric Roof Coating - 0.9 gal, White Color
Mi Item #07961823
MFR #301904
Price$49.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710 Elastomeric Roof Coating - 0.9 gal, White Color
Mi Item #07961823
MFR #301904

Mfr description
301904 R-O 0.9 GL 7 YEAR ELASTOMERIC
  • 67% Reflectivity
  • Rain resistant in 6 hours
  • Mildew Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$49.59/each

Specifications

Dimensions

  • Container Size
    0.9 gal (US)
  • Container Size/Type
    1 gal
  • Size
    0.9 gal.
  • VOC Content
    9 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Material
    Elastomeric
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Capacity
    3.785 L
  • Coverage
    100 ft²/gal
  • Description
    Rust-Oleum 710 Elastomeric Roof Coating provides a high initial reflectivity value of 80%, energy efficiency, long term durability and excellent resistance to weathering and dirt pick-up.
  • Dry Time
    6 hr.
  • Exposure Conditions
    Weather Exposure
  • Film Type
    Elastomeric Film
  • Finish
    Unfinished
  • Formula Type
    Elastomeric
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066324094
  • Material
    Elastomeric
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-66
  • Physical Form
    Coating
  • Resin Type
    Water-Based Acrylic
  • Standards Met
    ASTM D 6083
  • Surface
    Aged Acrylic Coatings, Aged PVC, Built-Up, EPDM, Metal, Modified Bitumen Roofing
  • Technical Data Sheet
  • Type
    Elastomeric Roof Coating
  • UPC_NO
    020066324094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)