Motion
301994
710 Elastomeric Roof Coating - 4.75 gal, Pail, White Color
Mi Item #07961824
MFR #301994
Price$162.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710 Elastomeric Roof Coating - 4.75 gal, Pail, White Color
Mi Item #07961824
MFR #301994

Mfr description
301994 R-O 4.75 GL 7 YEAR ELASTOMERIC
  • 67% Reflectivity
  • Rain resistant in 6 hours
  • Mildew Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$162.73/each

Specifications

Dimensions

  • Container Size
    4.75 gal (US)
  • Container Size/Type
    5 gal pail
  • Size
    4.75 gal.
  • VOC Content
    35 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Capacity
    18.9 L
  • Container Type
    Pail
  • Coverage
    100 ft²/gal
  • Description
    710 Elastomeric Roof Coating
  • Dry Time
    6 hr.
  • Exposure Conditions
    UV Exposure | Weather Exposure
  • Film Type
    Elastomeric Film
  • Finish
    Unfinished
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066324285
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-66
  • Physical Form
    Coating
  • Resin Type
    Water-Based Acrylic
  • Standards Met
    ASTM D6083
  • Surface
    Metal
  • Technical Data Sheet
  • Type
    Elastomeric Roof Coating
  • UPC_NO
    020066324285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)