Motion
301905
580 Fibered Aluminum Roof Coating - 0.9 gal, Gray Color
Mi Item #07961827
MFR #301905
Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
580 Fibered Aluminum Roof Coating - 0.9 gal, Gray Color
Mi Item #07961827
MFR #301905

Mfr description
301905 R-O 0.9 GL 15 YR FBRD ALUMINUM
  • Waterproofs and rustproofs metal roofs
  • 1 Coat direct to tight rust - no primer needed
  • 66% Reflectivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.46/each

Specifications

Dimensions

  • Container Size
    0.9 gal (US)
  • Container Size/Type
    1 gal
  • Size
    0.9 gal.
  • VOC Content
    397 g/L

Details

  • Appearance
    Metallic
  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Material
    Aluminum
  • Base Type
    Mineral Spirits
  • Color
    Gray
  • Color Family
    Aluminum
  • Container Capacity
    3.785 L
  • Coverage
    50 ft²/gal
  • Description
    580 Fibered Aluminum Roof Coating is a metallic pigmented coating used for rust-proofing and weatherproofing metal roofs and sidewalls, and as a reflective coating for built-up roofing (BUR) and modified bitumen roof systems.
  • Dry Time
    4 to 24 hr.
  • Exposure Conditions
    UV Exposure
  • Film Type
    Reflective Coating
  • Finish
    Unfinished
  • Formula Type
    Fibered Aluminum
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066324087
  • Material
    Aluminum
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Spray
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-67
  • Physical Form
    Liquid
  • Resin Type
    Asphalt
  • Surface
    Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
  • Technical Data Sheet
  • Type
    Roof Coating
  • UPC_NO
    020066324087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)