Motion
301996
550 Fibered Aluminum Roof Coating - 4.75 gal, Gray Color
Mi Item #07961830
MFR #301996
Price$260.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
550 Fibered Aluminum Roof Coating - 4.75 gal, Gray Color
Mi Item #07961830
MFR #301996

Mfr description
301996 R-O 4.75 GL 10 YR FBRD ALUMINUM
  • Waterproofs and rustproofs metal roofs
  • 1 Coat direct to tight rust - no primer needed
  • 60% Reflectivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.51/each

Specifications

Dimensions

  • Container Size
    4.75 gal (US)
  • Container Size/Type
    5 gal pail
  • Size
    4.75 gal.
  • VOC Content
    467 g/L

Details

  • Appearance
    Metallic
  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 100 Degrees F
  • Base Material
    Aluminum
  • Base Type
    Mineral Spirits
  • Color
    Gray
  • Color Family
    Aluminum
  • Container Capacity
    18.9 L
  • Coverage
    40 to 50 ft²/gal
  • Description
    Rust-Oleum 550 Fibered Aluminum Roof Coating is a metallic pigmented coating used for rust-proofing and weatherproofing metal roofs and sidewalls, and as a reflective coating for built-up roofing (BUR) and modified bitumen roof systems.
  • Dry Time
    4 to 24 hr.
  • Exposure Conditions
    UV Exposure | Weather Exposure
  • Finish
    Unfinished
  • Formula Type
    Fibered Aluminum
  • Harmonization Code
    2715.00.0000
  • Manufacturer Upc Number
    020066324261
  • Material
    Aluminum
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Spray
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-68
  • Physical Form
    Liquid
  • Resin Type
    Asphalt
  • Surface
    Asphalt Built-Up, Modified Bitumen Roofing
  • Technical Data Sheet
  • Type
    Roof Coating
  • UPC_NO
    020066324261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)