Motion
301909
350 Fibered Black Roof Coating - 0.9 gal, Black Color
Mi Item #07961836
MFR #301909
Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350 Fibered Black Roof Coating - 0.9 gal, Black Color
Mi Item #07961836
MFR #301909

Mfr description
301909 R-O 0.9 GL 350 FBRD BLACK ROOF
  • Premium water proofer and weather proofer for smooth asphalt built-up and modified bitumen roofing
  • Revitalizes older roofs
  • Low temperature application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.01/each

Specifications

Dimensions

  • Container Size
    0.9 gal (US)
  • Container Size/Type
    3.78 l
  • Size
    0.9 gal.
  • VOC Content
    244 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Material
    Asphalt
  • Base Type
    Mineral Spirits
  • Color
    Black
  • Color Family
    Black
  • Container Capacity
    3.785 L
  • Coverage
    3.5 to 100 ft²/gal
  • Description
    Asphalt-based fibered black roof coating
  • Dry Time
    1 to 24 hr.
  • Exposure Conditions
    Weather Exposure
  • Finish
    Unfinished
  • Formula Type
    Asphalt Based
  • Harmonization Code
    2715.00.0000
  • Manufacturer Upc Number
    020066324049
  • Material
    Asphalt
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Brush, Roller, Spray, Squeegee
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-88
  • Physical Form
    Liquid
  • Resin Type
    Asphalt
  • Surface
    Asphalt Built-Up, Modified Bitumen Roofing
  • Technical Data Sheet
  • Type
    Roof Coating
  • UPC_NO
    020066324049
  • Working Temperature
    10 to 38 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)