Motion
301827
Roof and Construction Sealant - 10.1 oz, Cartridge, White Color
Mi Item #07961838
MFR #301827
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof and Construction Sealant - 10.1 oz, Cartridge, White Color
Mi Item #07961838
MFR #301827

Mfr description
301827 R-O 1 10.1-OZ ROOF & CONST SEALNT
  • Highly flexible for long lasting protection
  • Great for Roofs, Doors, Windows
  • Excellent adhesion to metal, vinyl, wood, tile, masonry, glass, and most roofing surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Container Size
    10.1 oz
  • Container Size/Type
    10.1 oz Cartridge
  • Size
    10.1 oz.
  • VOC Content
    0 g/L
  • Weight
    13.80 lbs

Details

  • Appearance
    White
  • Application
    Roof
  • Application Temperature Range
    40 Degrees to 100 °F
  • Base Material
    Elastomeric
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Capacity
    10.1 oz
  • Container Type
    Cartridge
  • Coverage
    12 ft²/gal
  • Description
    Rust-Oleum Roof and Construction Sealant is a high performance elastomeric sealant for sealing roofs, walls, trim, doors and windows.
  • Dry Time
    4 to 8 hr.
  • Exposure Conditions
    Outdoor
  • Film Type
    Elastomeric Film
  • Finish
    Unfinished
  • Formula Type
    Water Based
  • Harmonization Code
    2523.29.0000
  • Manufacturer Upc Number
    020066323974
  • Material
    Elastomeric
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Caulk Gun
  • Min Application Temperature
    40 °F | 5 °C
  • MSDS ID Number
    ROC-98
  • Physical Form
    Caulk
  • Removal Method
    Water Wash
  • Resin Type
    Elastomeric Acrylic Polymer
  • Surface
    Masonry, Most Roofing Surfaces, Vinyl, Wood
  • System Type
    Water Based
  • Technical Data Sheet
  • Type
    Water-Based Sealant
  • UPC_NO
    020066323974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)