Motion
301898
Elastomeric Roof Patch - 1 gal, White Color
Mi Item #07961839
MFR #301898
Price$37.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elastomeric Roof Patch - 1 gal, White Color
Mi Item #07961839
MFR #301898

Mfr description
301898 R-O .9-GL ELASTOMERIC ROOF PATCH
  • Excellent adhesion and flexibility for long lasting protection
  • Patches seams and splits and seals roof fasteners
  • Use on metal, asphalt, MB, and most single-ply roofs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.27/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    0.9 gal.
  • VOC Content
    0 g/L

Details

  • Application Temperature Range
    40 Degrees to 100 °F
  • Base Type
    Water
  • Color
    White
  • Coverage
    12 ft²/gal
  • Dry Time
    4 to 8 hr.
  • Finish
    Unfinished
  • Harmonization Code
    2523.29.0000
  • Manufacturer Upc Number
    020066324155
  • MSDS ID Number
    ROC-94
  • Resin Type
    Elastomeric Acrylic Polymer
  • Surface
    Asphalt, Metal, Modified Bitumen, Single Ply Roofing
  • Technical Data Sheet
  • UPC_NO
    020066324155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)