Motion
301826
Plastic Roof Cement - 10.1 oz, Cartridge, Black Color
Mi Item #07961840
MFR #301826
Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Roof Cement - 10.1 oz, Cartridge, Black Color
Mi Item #07961840
MFR #301826

Mfr description
301826 R-O 1 10.1-OZ PLASTIC ROOF CEMENT
  • Use on roofs, chimneys, skylights, flashing.
  • Applies smooth without stringing
  • Fiber reinforced for long term durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.99/each

Specifications

Dimensions

  • Container Size
    10.1 oz
  • Container Size/Type
    10.1 oz cartridge
  • Size
    10.1 OZ.

Details

  • Application
    Roof
  • Application Temperature Range
    50 to 100 °F | 10 to 38 °C
  • Base Material
    Asphalt
  • Base Type
    Asphalt
  • Color
    Black
  • Color Family
    Black
  • Container Capacity
    10.1 oz
  • Container Type
    Cartridge
  • Description
    Fibered, asphalt based cement that provides a strong and flexible seal and resists cracking.
  • Exposure Conditions
    Outdoor
  • Film Type
    Flexible Film
  • Formula Type
    Asphalt Based
  • Harmonization Code
    2715.00.0000
  • Manufacturer Upc Number
    020066323981
  • Material
    Asphalt
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Caulk Gun
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-93
  • Physical Form
    Caulk
  • Resin Type
    Asphalt
  • Surface
    Roof
  • Technical Data Sheet
  • Type
    Roof Repair
  • UPC_NO
    020066323981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)