Motion
301899
Plastic Roof Cement - 0.9 gal, Black Color
Mi Item #07961841
MFR #301899
Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Roof Cement - 0.9 gal, Black Color
Mi Item #07961841
MFR #301899

Mfr description
301899 R-O .9-GL PLASTIC ROOF CEMENT
  • Use on roofs, chimneys, skylights, flashing.
  • Applies smooth without stringing
  • Fiber reinforced for long term durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.29/each

Specifications

Dimensions

  • Container Size
    0.9 gal (US)
  • Container Size/Type
    3.78 l
  • Size
    0.9 GALLON

Details

  • Application
    Roof
  • Application Temperature Range
    50 to 100 °F | 10 to 38 °C
  • Base Material
    Asphalt
  • Base Type
    Asphalt
  • Color
    Black
  • Color Family
    Black
  • Container Capacity
    3.785 L
  • Description
    Rust-Oleum Wet or Dry Roof Repair is a fibered, asphalt based cement that provides a strong and flexible seal and resists cracking.
  • Exposure Conditions
    Outdoor
  • Formula Type
    Asphalt Based
  • Harmonization Code
    2715.00.0000
  • Manufacturer Upc Number
    020066324148
  • Material
    Asphalt
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-93
  • Resin Type
    Asphalt
  • Surface
    Roof
  • Technical Data Sheet
  • Type
    Roof Repair
  • UPC_NO
    020066324148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)