Motion
301990
Plastic Roof Cement - 4.75 gal, Black Color
Mi Item #07961842
MFR #301990
Price$98.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Roof Cement - 4.75 gal, Black Color
Mi Item #07961842
MFR #301990

Mfr description
301990 R-O 4.75-GL PLASTIC ROOF CEMENT
  • Use on roofs, chimneys, skylights, flashing.
  • Applies smooth without stringing
  • Fiber reinforced for long term durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.60/each

Specifications

Dimensions

  • Container Size
    4.75 gal (US)
  • Container Size/Type
    5 gal
  • Size
    4.75 gal.
  • VOC Content
    228 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    40 Degrees to 120 °F
  • Base Material
    Asphalt
  • Base Type
    Mineral Spirits
  • Color
    Black
  • Color Family
    Black
  • Container Capacity
    18.9 L
  • Coverage
    65 ft²/gal
  • Description
    Fibered, asphalt based cement that provides a strong and flexible seal and resists cracking.
  • Dry Time
    2 to 24 hr.
  • Exposure Conditions
    Outdoor
  • Film Type
    Flexible Film
  • Finish
    Unfinished
  • Formula Type
    Asphalt Based
  • Harmonization Code
    2715.00.0000
  • Manufacturer Upc Number
    020066324322
  • Material
    Asphalt
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    40 °F | 5 °C
  • MSDS ID Number
    ROC-93
  • Resin Type
    Asphalt
  • Surface
    Fiberglass, Polyester Fabric, Roll Roofing
  • Technical Data Sheet
  • Type
    Roof Repair
  • UPC_NO
    020066324322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)