Motion
338726
Silicone Roof Sealant - 0.9 gal, White Color
Mi Item #07961847
MFR #338726
Price$159.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Roof Sealant - 0.9 gal, White Color
Mi Item #07961847
MFR #338726

Mfr description
338726 RO ROOFING SILICONE SEAL 1-GL
  • Use to seal penetrations and terminations.
  • Excellent adhesion to concrete, masonry, polyurethane foam, EPDM, aged PVC, aged acrylic coatings, granular cap sheet, wood, metals, Kynar® and most other common building materials.
  • May be applied to wet and underwater surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$159.63/each

Specifications

Dimensions

  • Container Size
    0.9 gal (US)
  • Container Size/Type
    0.9 gal
  • Size
    0.9 GALLON

Details

  • Application
    Roof
  • Application Temperature Range
    50 to 100 °F | 10 to 38 °C
  • Base Material
    Silicone
  • Base Type
    Silicone
  • Color
    White
  • Color Family
    White
  • Container Capacity
    0.9 gal (US)
  • Description
    Rust-Oleum Silicone Sealant is a high solids non-shrinking moisture cure silicone sealant intended for sealing and repairing roofs, masonry, architectural metal and metal roof seams & fasteners.
  • Exposure Conditions
    Underwater Exposure
  • Flammability
    Solvent Free
  • Formula Type
    Silicone
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066425388
  • Material
    Silicone
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-136
  • Odor
    Minimal Odor
  • Physical Form
    Sealant
  • Resin Type
    Silicone
  • Surface
    Aged Acrylic Coatings, Aged Pvc, Concrete, Epdm, Granular Cap Sheet, Kynar, Masonry, Metals, Polyurethane Foam, Wood
  • System Type
    Moisture Cure
  • Technical Data Sheet
  • Type
    Silicone Roof Sealant
  • UPC_NO
    020066425388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)