Motion
302123
Roof Accessory Coating - 12 oz, Aerosol Can, Gray Color
Mi Item #07961857
MFR #302123
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Accessory Coating - 12 oz, Aerosol Can, Gray Color
Mi Item #07961857
MFR #302123

Mfr description
302123 R-O +SSPR ROOF ACSRY COATING
  • Protects and matches roof accessories
  • Adheres to metal, plastic, masonry and wood
  • Durable weather resistant finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Container Size/Type
    12 oz aerosol can
  • Size
    12 oz.
  • VOC Content
    546 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Oil
  • Color
    Gray
  • Color Family
    Gray
  • Container Capacity
    12 oz
  • Container Type
    Aerosol Can
  • Coverage
    10 to 12 ft²/gal
  • Description
    Roof Accessory Paint
  • Dry Time
    20 min.
  • Exposure Conditions
    Weather Exposure
  • Finish
    Unfinished
  • Harmonization Code
    3208.90.0000
  • Manufacturer Upc Number
    020066324391
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Spray
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-72
  • Physical Form
    Aerosol
  • Resin Type
    Modified Alkyd
  • Surface
    Masonry, Metal, Plastic, Wood
  • Technical Data Sheet
  • Type
    Paint
  • UPC_NO
    020066324391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)