Motion
326036
105 Multi Surface Adhesion Primer - Clear, 5 gal Container
Mi Item #07961875
MFR #326036
Price$338.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
105 Multi Surface Adhesion Primer - Clear, 5 gal Container
Mi Item #07961875
MFR #326036

Mfr description
326036 R-O 5-GL SINGLE PLY ROOF PRIMER
  • Water based
  • High tack finish
  • Suitable for single ply membranes, asphalt emulsions and masonry surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.07/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    300 to 400 ft²/gal
  • Size
    5 gal.
  • VOC Content
    300 to 400 ft²
  • Weight
    8.4 lbs, 1 kg

Details

  • Application Temperature Range
    45 Degrees F
  • Base Type
    Water
  • Color
    Clear
  • Coverage
    210 to 340 ft²/gal
  • Dry Time
    1 hr.
  • Finish
    Unfinished
  • Flash Point
    212 °F
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066374013
  • Max Application Temperature
    110 °F, 43 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    ROC-135
  • Resin Type
    Acrylic
  • Surface
    Damp Surfaces, Modified Bitumen Roofing
  • Technical Data Sheet
  • UPC_NO
    020066374013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)