Motion
293740
Zinsser® Bulls Eye 1-2-3® Primer Spray - Gray, 13 oz Container
Mi Item #07962242
MFR #293740
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Primer Spray - Gray, 13 oz Container
Mi Item #07962242
MFR #293740

Mfr description
293740 BEYE123 SSPR BEYE 123+ GRAY 13OZ
  • MIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    13 oz.
  • Size
    13 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Solvent
  • Color
    Gray
  • Coverage
    10 to 12 ft²
  • Dry Time
    30 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Harmonization Code
    3208.10.0000
  • Manufacturer Upc Number
    020066310202
  • MSDS ID Number
    BEY123-10
  • Resin Type
    Acrylic Alkyd Enamel
  • UPC_NO
    020066310202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)