Motion
338772
Silicone Roof Sealant - 10.1 oz, Cartridge, White Color
MI ITEM #07962244
MFR #338772
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Roof Sealant - 10.1 oz, Cartridge, White Color
MI ITEM #07962244
MFR #338772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.43/each

Specifications

Dimensions

  • Container Size
    10.1 oz
  • Container Size/Type
    10.1 oz Cartridge
  • Size
    10.1 oz.
  • VOC Content
    0 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Material
    Silicone
  • Base Type
    Silicone
  • Color
    White
  • Color Family
    White
  • Container Capacity
    10.1 oz
  • Container Type
    Cartridge
  • Coverage
    12 ft²/gal
  • Description
    Rust-Oleum Silicone Sealant is a high solids non-shrinking moisture cure silicone sealant intended for sealing and repairing roofs, masonry, architectural metal and metal roof seams & fasteners.
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Underwater Surfaces
  • Film Type
    Moisture Cured Film
  • Finish
    Unfinished
  • Formula Type
    Silicone
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066425302
  • Material
    Silicone
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Caulk Gun
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-136
  • Odor
    Minimal Odor
  • Physical Form
    Caulk
  • Resin Type
    Silicone
  • Surface
    Aged Acrylic Coatings, Concrete, Foam, Metal, Single Ply Roofing
  • System Type
    Moisture Cure
  • Technical Data Sheet
  • Type
    Silicone Roof Sealant
  • UPC_NO
    020066425302

Overview

Mfr description
338772 RO ROOF SILICONE SEAL 10.1OZ
  • Use to seal penetrations and terminations.
  • Excellent adhesion to concrete, masonry, polyurethane foam, EPDM, aged PVC, aged acrylic coatings, granular cap sheet, wood, metals, Kynar® and most other common building materials.
  • May be applied to wet and underwater surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought