Motion
S-CH-63NYB-FB
Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4000 lbs Load Capacity
MI ITEM #07962890
MFR #S-CH-63NYB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4000 lbs Load Capacity
MI ITEM #07962890
MFR #S-CH-63NYB-FB

Mfr description
S-CH-63NYB-FB SWIVEL CASTER CH 6 X 3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Overall Height
    8.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    4000 lbs
  • Product Type
    Plate Casters
  • Wheel Color
    Charcoal gray
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)