Motion
LGL-2448-WS-P-BK

LITTLE GIANT
LGL-2448-WS-P-BK

Order Picking Truck;24"W x 64"L x 40"H
Mi Item #07964083
MFR #LGL-2448-WS-P-BK
Price$1,050.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LGL-2448-WS-P-BK

Order Picking Truck;24"W x 64"L x 40"H
Mi Item #07964083
MFR #LGL-2448-WS-P-BK

Mfr description
LGL-2448-WS-P-BK ORDER PICKING TRUCK
  • 1200 lbs. Capacity
  • 12 gauge shelves
  • Shelves have 1-1/2" retaining lips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,050.81/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 64 x 40 in
  • Caster Wheel Diameter
    5 in
  • Height
    40 in
  • Length
    64 in
  • Outside Height
    40 in
  • Outside Length
    64 in
  • Outside Width
    24 in
  • Overall Height
    40 in
  • Overall Length
    64 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    142 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Order Picking Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Order Picking Truck
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)