Motion
D7400-L10-04-ED-SS

BRENNAN INDUSTRIES INC
D7400-L10-04-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966310
MFR #D7400-L10-04-ED-SS
List Price$54.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L10-04-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966310
MFR #D7400-L10-04-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.36/each for your price

Overview

Mfr description
L10MBT-04MBSPP ED STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Seal Material
    VITON«
  • Hex Body
    19.0
  • Overall Length
    38.0
  • Series
    D7400_ED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought