Motion
D6504-SP-L35-L12

BRENNAN INDUSTRIES INC
D6504-SP-L35-L12

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07969647
MFR #D6504-SP-L35-L12
Price$139.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L35-L12

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07969647
MFR #D6504-SP-L35-L12

Mfr description
L35FMSP-L12MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.14/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    56.5

Details

  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)