Motion
A5FSSOHUB1.875

ATRAFLEX SALES INC
A5FSSOHUB1.875

1.8750 in Bore
MI ITEM #07977576
MFR #A5FSSOHUB1.875
Price$1,560.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
A5FSSOHUB1.875

1.8750 in Bore
MI ITEM #07977576
MFR #A5FSSOHUB1.875

Mfr description
A5FSSOHUB1.875 A SERIES FLEX COUPLINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.30/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Length Through Bore
    3.0700 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    8.7500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)