Motion
N90355
Dichtomatik O-Ring - 0.210 in Cross Section, 5.225 in ID, 5.645 in OD, 90 Durometer, Nitrile (Buna) Rubber Material
Mi Item #07978698
MFR #N90355
Price$2.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-Ring - 0.210 in Cross Section, 5.225 in ID, 5.645 in OD, 90 Durometer, Nitrile (Buna) Rubber Material
Mi Item #07978698
MFR #N90355

Mfr description
75101477 AS568-355 5-1/4"ID X 5-5/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.21/each

Specifications

Dimensions

  • Inside Diameter  
    5.225 in
  • Outside Diameter  
    5.645 in

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-355
  • Cross Section
    0.210 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N90
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)