Motion
PLP220
Granular & Loose Sorbent - Cellulose Fiber, Kaolin Clay, Calcium Carbonate, 39 lb, Fluids Absorbed: Oils, Coolants, Solvents, Water
Mi Item #07979904
MFR #PLP220
Price$97.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular & Loose Sorbent - Cellulose Fiber, Kaolin Clay, Calcium Carbonate, 39 lb, Fluids Absorbed: Oils, Coolants, Solvents, Water
Mi Item #07979904
MFR #PLP220

Mfr description
PLP220 DRY LOOSE ABSORBENT IN SPILL 12PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.21/bx

Specifications

Dimensions

  • Container Size
    39 lb

Details

  • Absorbent Capacity Per Package
    48 oz
  • Application
    General Absorbent
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Cellulose Fiber, Kaolin Clay, Calcium Carbonate
  • Product Types
    Dri Loose Absorbent
  • Type
    Dri Loose Absorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)