Motion
SKM701
Sorbent Sock - Spill Response, 15 gal Capacity, 3 in x 10 ft, White Color
Mi Item #07979918
MFR #SKM701
Price$362.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Spill Response, 15 gal Capacity, 3 in x 10 ft, White Color
Mi Item #07979918
MFR #SKM701

Mfr description
SKM701 ABSORBENT SOCK, 3" DIA X10"L 6PK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.71/bx

Specifications

Dimensions

  • Dimensions
    3 in x 10 ft
  • Weight
    19 lbs

Details

  • Absorbent Capacity Per Package
    15 gal (US)
  • Application
    Spill Response
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)