Motion
67001703

DICHTOMATIK
67001703

Dichtomatik Metric O-ring - 4 mm Cross Section, 133 mm ID, 141 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #07983157
MFR #67001703
Price$0.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67001703

Dichtomatik Metric O-ring - 4 mm Cross Section, 133 mm ID, 141 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #07983157
MFR #67001703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.62/each

Specifications

Dimensions

  • Inside Diameter  
    133 mm
  • Outside Diameter  
    141 mm
  • Overall Weight
    6.707 g
  • Thickness
    0.1570 in, 4 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Color
    Black
  • Cross Section
    4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-1.09 mm
  • Manufacturer Catalog Number
    67001703
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
67001703 4.00MM CS X 133MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought