Motion
E6210B

ROLLWAY
E6210B

Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 90 mm OD, 2.3740 in Width
MI ITEM #07983353
MFR #E6210B
Price$713.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E6210B

Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 90 mm OD, 2.3740 in Width
MI ITEM #07983353
MFR #E6210B

Mfr description
E-6210-B BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    2.3740 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)