Motion
S19004
Cover Plate - Clear Lens Shade, 1.31 g/ cm³ Density, 0.056 in Plate Thickness
MI ITEM #07990600
MFR #S19004
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Plate - Clear Lens Shade, 1.31 g/ cm³ Density, 0.056 in Plate Thickness
MI ITEM #07990600
MFR #S19004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.16/each

Specifications

Dimensions

  • Plate Thickness
    0.056 in
  • Window Dimensions
    4-1/2 in H x 5-1/4 in W
  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Abbe Value
    59.3
  • Additional Details
    Individually bagged
  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    Clear
  • Package Quantity
    50 Per Box
  • Refractive Index Value
    1.98
  • UPC_NO
    032738000441

Overview

Mfr description
WELDING PASSIVE FILTER REPL LENS CR-39
  • CR-39 clear cover plates provide the best protection from pitting and scratching
  • Our most popular cover plates
  • Made of durable, heat resistant materials containing CR-39 Monomer
  • Combines the optics of glass with the added durability of thermostat material
  • Superior resistance to scratches, heat and chemicals
  • Meets ANSI Z87.1 Basic Impact standards and Federal Specs GGG-H-211D (not to be used as an impact plate)
  • Refractive Index Value – 1.98
  • Abbe Value – 59.3
  • Density – 1.31 g/cm3
  • Plate thickness - .056”
  • Individually bagged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought