Motion
75115929

DICHTOMATIK
75115929

Dichtomatik O-ring - 0.139 in Cross Section, 2.484 in ID, 2.762 in OD, 90 Shore D, TEFLON® (FEP) ENCAPSULATED VITON® Material
Mi Item #07993540
MFR #75115929
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115929

Dichtomatik O-ring - 0.139 in Cross Section, 2.484 in ID, 2.762 in OD, 90 Shore D, TEFLON® (FEP) ENCAPSULATED VITON® Material
Mi Item #07993540
MFR #75115929

Mfr description
75115929 AS568-230 2-1/2"ID X 2-3/4"OD X
  • Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.63/each

Specifications

Dimensions

  • Inside Diameter  
    2.484 in
  • Outside Diameter  
    2.762 in
  • Overall Weight
    2.663 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Dash Number
    -230
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Manufacturer Catalog Number
    7EV 2306675
  • Material
    TEFLON® (FEP) ENCAPSULATED VITON®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -75 F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    TEV
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)