Motion
TH250 250 GALLON TOTE POWERBLANKET

POWERBLANKET
TH250 250 GALLON TOTE POWERBLANKET

TH250 250 GALLON TOTE POWERBLANKET
Mi Item #07993923
MFR #TH250 250 GALLON TOTE POWERBLANKET
Price$1,782.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH250 250 GALLON TOTE POWERBLANKET

TH250 250 GALLON TOTE POWERBLANKET
Mi Item #07993923
MFR #TH250 250 GALLON TOTE POWERBLANKET

Mfr description
TH250 250 GALLON TOTE POWERBLANKET
  • 62 °C (± 5 °F / 3 °C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,782.70/each

Specifications

Dimensions

  • Base Length
    185.25 in
  • Fits Container Size
    Fits 275-Gallon Poly IBC Tote / Tank w/metal cage
  • Height
    8 in
  • Length
    46 in
  • Overall Length
    185.25 in
  • Wattage
    1033 W
  • Weight
    38 lbs
  • Width
    38 in

Details

  • Amperage Rating
    8.6
  • Application
    Safely warming the contents of a 250-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    250-Gallon Insulated IBC Tote & Tank Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Steel IBC Tote & Tank Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)