Motion
NJ306ET2C4

NTN
NJ306ET2C4

Cylindrical Roller Bearing - Cylindrical, 30 mm Bore, 100 mm OD, 25 mm Width, C4 Internal Clearance
Mi Item #07994083
MFR #NJ306ET2C4
Price$180.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ306ET2C4

Cylindrical Roller Bearing - Cylindrical, 30 mm Bore, 100 mm OD, 25 mm Width, C4 Internal Clearance
Mi Item #07994083
MFR #NJ306ET2C4

Mfr description
NJ306ET2C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.26/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    4547359122626
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359122626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)