Motion
75139406

DICHTOMATIK
75139406

Dichtomatik Metric O-ring - 3 mm Cross Section, 128 mm ID, 134 mm OD, 80 Shore D, FKM (Viton®) Material
MI ITEM #07994324
MFR #75139406
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75139406

Dichtomatik Metric O-ring - 3 mm Cross Section, 128 mm ID, 134 mm OD, 80 Shore D, FKM (Viton®) Material
MI ITEM #07994324
MFR #75139406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.59/each

Specifications

Dimensions

  • Inside Diameter  
    128 mm
  • Outside Diameter  
    134 mm
  • Overall Weight
    4.77 g
  • Thickness
    0.1180 in, 3 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-1.04 mm
  • Manufacturer Catalog Number
    M012800-0300 V580
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75139406 3.00MM CS X 128MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought